Reverse Osmosis Faucet in Brushed Nickel

Part #NROFAGBN905  |  Item #5099480  |  Manufacturer Part #ROF-AG-BN-905

Call for Pricing

Color/Finish: Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Specifications

CARB OTC LEED Compliant: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Mount: Deck Mount

Flow Rate: 1 gpm

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Holes: 1 Hole

Trim Only: No