60000 grains 12.5 gpm Water Softener
60000 grains 12.5 gpm Water Softener
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 44
- Flow Rate:
- 12.5 gpm
- Maximum Temperature:
- 100
- NSF:
- NSF 44
- NSF Certified:
- Yes
- Pressure - Maximum:
- 90 psi
- Size:
- 2 cu ft
- Volts:
- 120V