DESCRIPTION

  • Corrosion resistant

Numex 1 in. SIDR 9 Plastic Pressure Pipe

PES9AG

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-2239
Length
200 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
160 psi
Pipe Tubing Size
1 in
Schedule Class
SIDR 9

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY