DESCRIPTION

  • Corrosion resistant

Numex 200 ft. SIDR 7 Plastic Pressure Pipe

PEIS7A

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2239
Length
200 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
Pipe Tubing Size
1 in
Schedule Class
SIDR 7