DESCRIPTION

  • Corrosion resistant

3/4 in. SIDR 7 IPS Plastic Pressure Pipe

PEIS7AF

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-2239
End Connection 1
IPS
Fire Suppression System Rated
No
Length
100 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
NSF Certified
Yes
Pipe Tubing Size
3/4 in
Schedule Class
SIDR 7

Starting at
Call for Pricing
  • QUANTITY