DESCRIPTION

  • Corrosion resistant

Numex 300 ft. SIDR 7 Plastic Pressure Pipe

PEIS7B300

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2239
Color Finish
Blue
Fire Suppression System Rated
No
Length
300 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
250 psi
NSF Certified
Yes
Outside Diameter
41/50 in
Pipe Tubing Size
3/4 in
Pressure Class
200#
Schedule Class
SIDR 7
Wall Thickness
0.118 in