12 in. 2-5 lb. Brass Sledge Hammer

You last purchased this on
 
Nupla Corporation

Sola 12 in. 2-5 lb. Brass Sledge Hammer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nupla Corporation

Sola 12 in. 2-5 lb. Brass Sledge Hammer

  • Fast #
  • Part #N30025
  • Item #1743628
  • Manufacturer Part #30-025
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Sola
Color Finish Category:
Bronze Tones
Color Finish Name:
Yellow
Depth:
78 in
Diameter:
34 in
Glass Type:
Clear Polycarbonate
Hammer Type:
Sledge
Handle Length (in):
12 in
Handle Material:
Fiberglass
Handle Type:
Classic
Head Material:
Brass
Head Weight:
2.5 lb
Height:
11 in
Installation Type:
Ceiling Mount
Material:
Brass
Material Type:
ABS
Number of Blades:
3
Replacement Head:
No
Weight:
2.75 lb