Nupla Corporation
27 in. Drain Spade Shovel with Handle
Part #NUP72092 | Item #1510152 | Manufacturer Part #72-092
Call for Pricing
EACH
Handle Length in :
27 inProduct Details
Documents
Specifications
Blade Length: 14 in
Blade Material: Steel
Blade Width: 4-3/4 in
Gauge: 16
Handle Length in : 27 in
Handle Material: Fiberglass;Polypropylene
Handle Type: D-grip