Nupla Corporation
27 in. Fiberglass Round Point Shovel
Part #N72017 | Item #6326768 | Manufacturer Part #72-017
Call for Pricing
EACH
Handle Length in :
27 inProduct Details
Documents
Specifications
Blade Length: 11-1/2 in
Blade Material: Steel
Blade Width: 9 in
Handle Length in : 27 in
Handle Material: Fiberglass
Shovel Head Type: Round
Weight: 3.6