48 in. Round-Point Mud Shovel

Part #N72020  |  Item #4466115  |  Manufacturer Part #72-020

Call for Pricing EACH

Handle Length in :

48 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Stronger than wood, built to last
  • Super-duty handle made tough from thousands of fiberglass strands encased in a proprietary resin
  • Mold injected protective covering over handle for ergonomic comfort
  • Hollow back blade is made from heavy-duty steel
  • Made in the USA

Documents

Specifications

Blade Length: 11-1/2 in

Blade Width: 8-1/4 in

Handle Length in : 48 in

Handle Type: Straight