48 x 3 in. V-Type Trench Shovel with Handle

You last purchased this on
 
Nupla Corporation

48 x 3 in. V-Type Trench Shovel with Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nupla Corporation

48 x 3 in. V-Type Trench Shovel with Handle

  • Fast #
  • Part #N72310
  • Item #1830237
  • Manufacturer Part #72-310
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Super-duty handle made tough from thousands of fiberglass strands encased in a proprietary resin
  • Mold injected protective covering over handle for ergonomic comfort
  • Stronger than wood, built to last
  • Made in the USA
  • V-Type blade for trenching
  • Requires Certification

Specifications

Blade Length (in):
12 in
Blade Width (in):
3 in
Handle Length (in):
48 in
Handle Type:
Straight
Shovel Head Type:
Trenching
Tool Type:
Trench Shovel