48 in. Trenching Shovel
Ergo-Power® 48 in. Trenching Shovel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Super-duty handle made tough from thousands of fiberglass strands encased in a proprietary resin
- Mold injected protective covering over handle for ergonomic comfort
- Stronger than wood, built to last
- Made in the USA
- V-Type blade for trenching
Documents
Specifications
- Blade Length (in):
- 12 in
- Blade Width (in):
- 4 in
- Collection:
- Ergo-Power®
- Color Finish Name:
- Yellow
- Gauge (metal):
- 14 ga
- Handle Length (in):
- 48 in
- Handle Type:
- Straight
- Shovel Head Type:
- Trenching
- Tool Type:
- Trench Shovel