Nupole™ 36 in. Handle Extension

Part #N69271  |  Item #4931810  |  Manufacturer Part #69271

Call for Pricing

Handle Length in :

36 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Refuse claw will help reach where others fall short
  • Designed with durability in mind the refuse claw has an all steel head with 4 tines for picking up most anything that gets stuck in your waste stream
  • The handle offers Nuplas lifetime guarantee
  • For those hard to reach places, there is the Nupla Nupole system
  • System offers you the ability to snap together 3' sections to a maximum of 15'
  • The sections are fitted with connectors and quick release buttons for attaching to the claw and the top handle

Specifications

Collection: Nupole™

Color Finish: Yellow

Handle Length in : 36 in

Handle Material: Fiberglass

Number of Tools Included: 1

Tool Type: Handle Extension

Weight: 2