40W 1-Light 5-1/10 in. Brown Outdoor Wall Sconce
ColorQuick 40W 1-Light 5-1/10 in. Brown Outdoor Wall Sconce
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- ColorQuick
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Color Temperature:
- 3000
- Depth:
- 6-43/50 in
- Dimmable:
- Yes
- Height:
- 5-1/10 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Industrial
- Lumens:
- 5000
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 045923655265
- Watts:
- 40 W
- Width:
- 12-61/100 in