60W 3-Light Medium Incandescent Semi-Flush Mount Ceiling Fixture
Cutty 60W 3-Light Medium Incandescent Semi-Flush Mount Ceiling Fixture
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- Dry Location Rated
- Replaceable Light Source
- E26 Base
Specifications
- ADA Compliant:
- No
- Collection:
- Cutty
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 15-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 3
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, OR BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION, GO TO HTTP://WWW.P65WARNINGS.CA.GOV.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15-1/2 in