This product requires certification to purchase.

60W 2-Light 13-1/2 in. Outdoor Wall Sconce in Matte Black

NUVO

Halifax 60W 2-Light 13-1/2 in. Outdoor Wall Sconce in Matte Black

  • Fast #
  • Part #N606582
  • Item #7997277
  • Manufacturer Part #60/6582
3.5 out of 5 Customer Rating
Brand image
NUVO

Halifax 60W 2-Light 13-1/2 in. Outdoor Wall Sconce in Matte Black

  • Fast #
  • Part #N606582
  • Item #7997277
  • Manufacturer Part #60/6582
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Outdoor decorative residential or hospitality application
  • Fixture dimensional specifications (in inches) height: 13.50, width: 8.00, ext: 8.50
  • Wall mount installation, mounting hardware included
  • Uses 2 T9 bulbs, not included
  • 1 year limited warranty
  • Requires Certification
Dimensions & Measurements
Depth
8-1/2 in
Height
13-1/2 in
Width
8 in
Characteristics & Features
Collection
Halifax
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T9
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Modern, Nautical, Traditional
Material
Steel
Number of Lights
2
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Wall Sconce Type
Lantern
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UPC
045923665820