DESCRIPTION

  • 26.77 GPM per foot
  • 3" wide Light Traffic Channel Grate and Channel Drain with mechanical interlocking joints and UV inhibitors
  • 3" wide, high impact, PVC light traffic channel grate and high impact PVC channel drain with mechanical interlocking joints
  • ADA compliant
  • Bottom outlet fits 3" S and D fittings
  • Includes 1 end outlet (#713) and 1 end cap (#712)
  • Open surface area 20.44 square inches per foot
  • Recommended for medium-duty pneumatic tire traffic, autos and light trucks at speeds less than 20 MPH

National Diversified Sales 1 in. Light Traffic Channel Grate and Drain

N764

Length:

SPECIFICATIONS

Color Finish
Black
Height
4-3/4 in
Length
41-3/20 in
Material
Plastic
Material Type
Polyolefin
Width
4-3/20 in

Starting at
Call for Pricing
  • QUANTITY