DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting 1 Light 100W 16 in. Alabaster Glass Pendant Brushed Nickel

N60390

Manufacturer Part #: 60/390

Color/Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Diameter
16 in
ETL Listed
No
Glass Type
Alabaster
Height
11-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Type
N60390
UL Listed
No
Volts
120V
Watts
100

Print