1 Light 100W 16 in. Frosted White Glass Pendant Mahogany Bronze

Part #N603173  |  Item #3859150  |  Manufacturer Part #60/3173

$76.46 EACH

Color/Finish: Mahogany Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • UL application: ceiling
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Replaceable Light Source: Yes
  • UL Application: Ceiling

Specifications

Application: Ceiling

Bulb Type: Incandescent

Color Finish: Mahogany Bronze

Color Finish Category: Bronze Tones

Cord Length: 12 ft

Diameter: 16 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 11-1/2 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: [Glass, Metal]

Number Of Lights: 1

Product Type: Pendant

UL Listed: No

Volts: 120V

Watts: 100

Width: 16 in