DESCRIPTION

Nuvo Lighting Empire 1 Light 100W 7 in. Mini Pendant

N603172

Color Finish

 

SPECIFICATIONS

Collection
Empire
Color Finish
Mahogany Bronze
Color Finish Category
Bronze Tones
Height
51 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Material
Glass
Number Of Lights
1
Volts
120V
Watts
100
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$44.29
EACH
  • QUANTITY