DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

Nuvo Lighting Mericana 1 Light 100W 7 in. Wall Mounted Vanity Sconce with Amber Water Glass

N60107

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Mericana
Color Finish
Old Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Height
9-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
6-1/4 in

Starting at
$30.53
EACH
  • QUANTITY