DESCRIPTION

Nuvo Lighting Empire 1 Light 100W Arm Vanity

N60340

Color Finish

 

SPECIFICATIONS

Collection
Empire
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
9 in
Height
6-1/8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
1
Volts
120V
Watts
100
Width
6-1/4 in

Starting at
$27.75
EACH
  • QUANTITY