DESCRIPTION

Nuvo Lighting Parker 1 Light 100W Clear Sandblaster Glass Wall Sconce

N604001

Color Finish

 

SPECIFICATIONS

Collection
Parker
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-3/8 in
Glass Type
Sandstone Etched
Height
9-1/2 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
1
Volts
120V
Watts
100
Width
4-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$48.73
EACH
  • QUANTITY