DESCRIPTION

Nuvo Lighting Bridgeview 1 Light 100W Wall Sconce with Metal Shade

N601709

Color Finish

 

SPECIFICATIONS

Collection
Bridgeview
Color Finish
Mission Dust Bronze
Color Finish Category
Bronze Tones
Depth
10 in
Glass Type
Etched
Height
6-3/4 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
1
Volts
120V
Watts
100
Width
8-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$39.85
EACH
  • QUANTITY