1-Light 13W Outdoor Wall Light in Black
Brentwood 1-Light 13W Outdoor Wall Light in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL application: Wall
- 2 year limited warranty
- Lawful for sale in California
- White Lexan globe
- Replaceable light source: Yes
- Black finish
- Safety listing: CULus - wet
- Dimmable: Lamp dependent
- Hardwire connection
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Wall
- Collection:
- Brentwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7-3/4 in
- Diameter:
- 6 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Lexan Globe, Frosted
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Light Bulb Base Type:
- GX23-2
- Light Bulb Shape Code:
- T4
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional, Utility
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 13 W
- Width:
- 6 in