DESCRIPTION

  • Replaceable light source
  • UL application: wall

Nuvo Lighting 1 Light 150W Adjustable Swivel Exterior Flood Light

N76521

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Color Finish
Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
4-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR38
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
150
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY