DESCRIPTION

  • CRI: 84
  • Color temperature: 2700K
  • Light source is non-replaceable
  • Lumens: 1420
  • UL application: ceiling
  • Watts: 20

Nuvo Lighting Dawson 1 Light 20W 11-3/8 in. LED Flush Mount Ceiling Fixture

N62326

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Dawson
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
2700
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Frosted
Green
Energy Star, Yes
Height
3-7/8 in
Installation Type
Ceiling Mount
Lighting Style
Contemporary
Lumens
1420
Material
Glass
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
20
Width
11-3/8 in

Starting at
$188.7
EACH
  • QUANTITY