DESCRIPTION

  • 4 3/8" W x 8 5/8" H
  • Requires one 60W A19 medium base lamp

Nuvo Lighting Cube 1 Light 60 Outdoor Wall Cube Lantern

N60638

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Cube
Color Finish
Textured Black
Color Finish Category
Blacks
Glass Type
Clear Beveled
Height
8-5/8 in
Installation Type
Wet
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Volts
120V
Watts
60
Width
4-3/8 in

Starting at
$22.09
EACH
  • QUANTITY