DESCRIPTION

  • Dimensions: 6" D x 7-1/4" H
  • Requires one 60W A19 medium base lamp
  • White glass

Nuvo Lighting 1 Light 60W 6 in. Flush Mount Ceiling Fixture Ceiling Fixture

N77947

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
6 in
Glass Type
White
Height
7-1/4 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Glass
Number Of Lights
1
Volts
120V
Watts
60
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$11.66
EACH
  • QUANTITY