DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: ceiling
  • Watts: 60

Nuvo Lighting 1 Light 60W 7-1/2 in. Flush Mount Alabaster Mushroom Ceiling Fixture

N7661

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Textured White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Glass Type
Alabaster
Height
5 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Material
Glass
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
7-1/2 in

Starting at
$13.21
EACH
  • QUANTITY