DESCRIPTION

  • 7 1/2" D x 5" H
  • Requires one 60W A19 medium base lamp
  • White glass

Nuvo Lighting 1 Light 60W 7-1/2 in. Flush Mount Mushroom Glass Ceiling Fixture

N770

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Diameter
7-1/2 in
Glass Type
White
Height
5 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Glass
Number Of Lights
1
Volts
120V
Watts
60
Width
7-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$12.77
EACH
  • QUANTITY