DESCRIPTION

  • Requires one 60W A19 medium base lamp

Nuvo Lighting 1 Light 60W A19 Flush Mount Frosted Glass Ball Ceiling Fixture

N60257

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
6 in
Glass Type
Alabaster
Height
7-1/4 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
2
Volts
120V
Watts
60
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$13.21
EACH
  • QUANTITY

DOCUMENTS