DESCRIPTION

Nuvo Lighting Briton 1 Light 60W A19 Outdoor Wall Lantern

N60540

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Briton
Color Finish
White
Color Finish Category
Whites
Depth
6-1/8 in
Glass Type
Clear
Height
18 in
Installation Type
Wet
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Volts
120V
Watts
60
Width
6 in

Starting at
$35.41
EACH
  • QUANTITY