DESCRIPTION

  • Replaceable light source
  • UL application: wall

Nuvo Lighting Cove Neck 1-Light Outdoor Lantern

N604952

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Cove Neck
Color Finish
Rustic Bronze
Color Finish Category
Bronze Tones
Depth
9-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
11-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
7 in

Starting at
$55.39
EACH
  • QUANTITY