DESCRIPTION

  • Replaceable light source
  • UL application: wall

Nuvo Lighting Link 1 Light Tube Wall Sconce With White Glass

N602934

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Tubular
Bulb Type
Incandescent
Collection
Link
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-3/4 in
ETL Listed
No
Energy Star Compliant
No
Height
11-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY