DESCRIPTION

  • 6 1/4" W x 6 1/8" H
  • Brushed Nickel
  • Empire
  • Frosted glass
  • Requires one A19 medium base lamp, up to 100W

Nuvo Lighting Empire 1-Light Vanity Light Fixture with Frosted White Glass Shade

N603264

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Empire
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
9 in
Energy Star Compliant
No
Glass Type
Frosted
Height
6-1/8 in
Installation Type
Damp, Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
6-1/4 in

Starting at
$27.75
EACH
  • QUANTITY