DESCRIPTION

  • Replaceable light source
  • UL application: wall

Nuvo Lighting Odeon 1 Light Wall Sconce With Satin White Glass

N602868

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Odeon
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4-1/4 in
ETL Listed
No
Energy Star Compliant
No
Height
8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
6 in

Starting at
Call for Pricing
  • QUANTITY