DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting 100 W 1-Light Medium Pendant

N60394

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Alabaster
Height
20-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
9-3/4 in

Starting at
$73.26
EACH
  • QUANTITY