DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: wall - up or down

Nuvo Lighting Empire 100W 1-Light Medium Base Incandescent Wall Bracket

N601269

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Empire
Color Finish
Mahogany Bronze
Color Finish Category
Bronze Tones
Depth
9 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Champagne
Height
6-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
6-1/4 in

Starting at
$28.75
EACH
  • QUANTITY