DESCRIPTION

  • Replaceable light source
  • UL application: wall

Nuvo Lighting Boxwood 100W 1-Light Medium Base Lantern

N604963

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Boxwood
Color Finish
Textured Black
Color Finish Category
Blacks
Depth
7-4/5 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
15-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
8 in

Starting at
$55.39
EACH
  • QUANTITY