DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

Nuvo Lighting Vintage 100W 1-Light Medium E-26 Incandescent Wall Sconce

N605514

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Vintage
Color Finish
Rustic Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
9-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
5-1/8 in

Starting at
$93.24
EACH
  • QUANTITY