DESCRIPTION

Nuvo Lighting 100W 1-Light Pendant Light Fixture

N76255

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Brass
Color Finish Category
Brass Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Prismatic/Clear/Ribbed
Height
9 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Material
Glass
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
12 in

Starting at
Call for Pricing
  • QUANTITY