DESCRIPTION

  • Replaceable light source
  • Safety listing: cULus - listed
  • UL application: ceiling
  • Watts: 100

Nuvo Lighting 100W 1-Light Pendant Light Fixture

N76283

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Height
8-1/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
16 in

Starting at
Call for Pricing
  • QUANTITY