DESCRIPTION
- Replaceable light source
- Safety listing: cULus - listed
- UL application: ceiling
- Watts: 100
SPECIFICATIONS
- Bulb Type
- Incandescent
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- ETL Listed
- No
- Energy Star Compliant
- No
- Height
- 8-1/8 in
- Installation Type
- Ceiling Mount
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Lighting Style
- Traditional
- Number Of Lights
- 1
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 100
- Width
- 16 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday