DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

Nuvo Lighting Harlow 100W 1-Light Vanity Light Fixture

N604621

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Harlow
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
10 in
ETL Listed
No
Energy Star Compliant
No
Height
14-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
8-7/8 in

Starting at
Call for Pricing
  • QUANTITY