Nuvo Lighting Wright 100W 1-Light Vanity Light Fixture
N604701
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Bulb Type
- Incandescent
- Collection
- Wright
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Depth
- 6-3/4 in
- ETL Listed
- No
- Energy Star Compliant
- No
- Height
- 11-1/2 in
- Installation Type
- Wall Mount
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Lighting Direction
- Up Lighting
- Lighting Style
- Contemporary
- Number Of Lights
- 1
- UL Listed
- No
- Volts
- 120V
- Watts
- 100
- Width
- 5 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday