DESCRIPTION

Nuvo Lighting Helium 100W 1-Light Wall Sconce

N604181

Color Finish

 

SPECIFICATIONS

Collection
Helium
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-1/2 in
Height
13-1/2 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
1
Volts
120V
Watts
100
Width
6 in

Starting at
Call for Pricing
  • QUANTITY