DESCRIPTION

Nuvo Lighting Soho 100W 1-Light Wall Sconce

N604581

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Soho
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8 in
Energy Star Compliant
No
Glass Type
Satin White
Height
8-1/4 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY