DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

Nuvo Lighting Vintage 100W 1-Light Wall Sconce

N605413

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Vintage
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
7-7/8 in
ETL Listed
No
Energy Star Compliant
No
Height
9-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
7 in

Starting at
$93.24
EACH
  • QUANTITY