DESCRIPTION

Nuvo Lighting Helium 100W 2-Light Medium Base Bracket

N604182

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Helium
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-1/2 in
Glass Type
Satin White
Height
10 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Glass
Number Of Lights
2
Volts
120V
Watts
100
Width
15-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$88.8
EACH
  • QUANTITY